6-7/8 in. Brass Handle in Polished Nickel
Newport 365 6-7/8 in. Brass Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handle when used with Shower Trim
- Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Newport 365
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Length:
- 6-7/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle