Single Function Body Spray in Polished Chrome
Newport Bath Single Function Body Spray in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Traditional styling
- Available in 27 unique Finishes
- 1-7/8" (4.8 cm) Body Spray diameter
- Ball and socket design having a range of 60 degrees
- 1/2" NPSM inlet fitting
- Finished spray surface
- Single function spray
- 1.8 gallons (6.7 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Newport Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-7/8 in
- Escutcheon Width:
- 2-3/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes