This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel - PVD

Newport Brass

Newport Bath Single Function Hand Shower in Polished Nickel - PVD

  • Fast #
  • Part #N280R-15P
  • Item #10420546
  • Manufacturer Part #280R-15P
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Newport Bath Single Function Hand Shower in Polished Nickel - PVD

  • Fast #
  • Part #N280R-15P
  • Item #10420546
  • Manufacturer Part #280R-15P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Contemporary style
  • Single-function spray
  • Rubber nozzles with finished spray surface
  • Hand shower incorporates twin back check valves
  • 1/2 in NPT inlet elbow fitting
  • 13/20 in x 3 in spray area
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-53/100 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
1 in
Hand Shower Flow Rate
1.8 gpm
Height
8-51/100 in
Hose Length
59 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Newport Bath
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel - PVD
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
N280R/15P
WaterSense Labeled
Yes
UPC
709180174456