Single Handle Pressure Balancing Valve Trim in Flat Black
Pavani Single Handle Pressure Balancing Valve Trim in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Face plate with ADA compliant lever handle
- Available in 27 unique Finishes
- ADA compliant lever handle assembly options for control valve
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (required accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pavani
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- cUPC Certified:
- Yes