Polished Nickel - Natural Shower Drain
Polished Nickel - Natural Shower Drain
Frequently Purchased Together
Product Details
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Available in 27 unique Finishes
- Requires Newport Brass #277-03 drain throat, sold separately.
Specifications
- Adjustable:
- No
- Color Finish Category:
- Nickel Tones
- Construction:
- Non-Membrane
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Polished Nickel - Natural
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No