Pop-Up Drain Lavatory in Polished Nickel

You last purchased this on
 
Newport Brass

Pop-Up Drain Lavatory in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Pop-Up Drain Lavatory in Polished Nickel

  • Fast #
  • Part #B325/15
  • Item #1493301
  • Manufacturer Part #325/15
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Pop-Up Style
  • Available in 27 unique Finishes
  • Fits 1-1/2" opening
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-1/2 in
Material:
Brass
Trim Ring:
No
WaterSense Labeled:
No