1 in. Porcelain Button
1 in. Porcelain Button
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement Froid faucet index button, with adhesive tab
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Button
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Porcelain
- Number of Handles:
- Single Handle
- Weight:
- 0.01 lb
- Width:
- 1 in