DESCRIPTION

  • 1/2" connections
  • 2 3/16" six jet showerhead
  • 8" brass shower arm
  • Color/Finish: Polished Chrome
  • Cross handle
  • Flow rate: 2.0 gpm
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Astor Pressure Balance Shower Faucet Trim with Single Cross Handle

N3-924BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Astor
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-5/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
8 in
Trim Only
No
WaterSense Labeled
No
Width
7-3/4 in

Starting at
$429.19
EACH
  • QUANTITY