DESCRIPTION

Newport Brass Miro Pressure Balancing Shower Trim Plate with Single Cross Handle

N4-1604BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Miro
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
End Connection 1
Threaded
Faucet Connection Size
1/2 in
Handle Type
Cross
Height
6-1/2 in
IAPMO Listed
Yes
Length
3-1/8 in
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

Starting at
$390.78
EACH
  • QUANTITY