DESCRIPTION

Newport Brass Victoria Pressure Balancing Shower Trim Plate with Single Lever Handle (Less Head and Flange)

N4-1774BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Victoria
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Faucet Connection Size
7/8 in
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-11/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
6-5/8 in

Starting at
$308.95
EACH
  • QUANTITY