DESCRIPTION

Newport Brass Pressure Balancing Tub and Shower Trim

N1-685

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
End Connection 1
NPT, Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$248.0
EACH
  • QUANTITY