24 in. Towel Bar in Polished Chrome
Prezlee 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Metal Construction
- Complements Newport 365 Prezlee product series
- Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
- Keep your bathroom organized while achieving your personal design vision
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Prezlee
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/16 in
- Escutcheon Height:
- 1-7/8 in
- Escutcheon Width:
- 1-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Origin:
- Global
- Overall Width:
- 25-7/8 in
- PipeTubing Size:
- 9/16 in
- Pivoting:
- No
- Projection:
- 3-1/16 in
- Weight:
- 1.8 lb
- Weight Capacity:
- 15 lb
- Width:
- 24 in