Prezlee Single Handle Shower Faucet in Polished Chrome

Part #N3-8304BP/26  |  Item #7098793  |  Manufacturer Part #3-8304BP/26

$247.42 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Newport Brass Prezlee Single Handle Shower Faucet in Polished Chrome /$247.42

Product Details

  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Solid metal construction
  • Face plate with handle escutcheon
  • Intended for use with Newport Brass rough valve item 1-684 as specified (Required Accessory)
  • Lever handle is ADA compliant when used with Shower Trim
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Prezlee

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FNPT

End Connections: FNPT

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7-7/8 in

Showerhead Flow Rate: 1.8 gpm

Trim Only: Yes

WaterSense Labeled: Yes

Width: 7-7/8 in