Prezlee Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel - Natural (Trim Only)

Part #N3-8302BP/15  |  Item #7097861  |  Manufacturer Part #3-8302BP/15

Color/Finish: Polished Nickel - Natural

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Prezlee Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel - Natural (Trim Only)

Product Details

  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Solid metal construction
  • Face plate with Diverter pull-knob and ADA compliant lever handle
  • Intended for use with Newport Brass rough valve item 1-685 as specified (Required Accessory)
  • Lever handle is ADA compliant when used with Tub and Shower Trim
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-685 Rough-in Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Prezlee

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Escutcheon Height: 7-7/8 in

Escutcheon Width: 7-7/8 in

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 13-11/16 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 6-15/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes