This product requires certification to purchase.

2 Robe Hook in Satin Nickel - PVD

Newport Brass

Priya 2 Robe Hook in Satin Nickel - PVD

  • Fast #
  • Part #N36-13-15S
  • Item #4232115
  • Manufacturer Part #36-13-15S
3.5 out of 5 Customer Rating
Brand image
Newport Brass

Priya 2 Robe Hook in Satin Nickel - PVD

  • Fast #
  • Part #N36-13-15S
  • Item #4232115
  • Manufacturer Part #36-13-15S
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series
  • Includes Installation Hardware
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
2-47/50 in
Diameter
1-3/4 in
Height
1-3/4 in
Length
3-51/100 in
Projection
2-15/16 in
Width
2-47/50 in
Characteristics & Features
Collection
Priya
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
2
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
760724411475