Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

You last purchased this on
 
Newport Brass

Priya Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Priya Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #N2480-4261/26
  • Item #4630877
  • Manufacturer Part #2480-4261/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction
  • Euro-motion ceramic disc 40 mm valve cartridge
  • Available in Polished Chrome, Polished Nickel & Satin Nickel
  • 8-11/16" (22.1 cm) tub spout reach (center-center)
  • 3/4" braided hot and cold supply lines (with 1/2" adapters)
  • 38" (96.5 cm) tub spout height at outlet
  • ADA compliant lever handle with pull-out diverter
  • 9.25 gallons (35 liters) per minute spout maximum flow rate
  • 1.8 gallons (6.7 liters) per minute handshower maximum flow rate
  • Contemporary handshower design of resin construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Priya
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Flow Rate:
9.25 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Spout Height:
38 in
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
WaterSense Labeled:
No