Single Handle Bathroom Sink Faucet in French Gold - PVD
Priya Single Handle Bathroom Sink Faucet in French Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handle
- Available in 27 unique Finishes
- 6-3/16" (15.7 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Pop-up drain with tailpiece
- Euro-motion ceramic disc 25 mm valve cartridge
- Brass body with side-mounted handle
- For single hole configurations
- 5-1/2" (14.0 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Priya
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes