24 in. Towel Bar in Oil Rubbed Bronze
Keaton 24 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes Installation Hardware
- Available in 27 unique Finishes
- Complements Pavani product series
- Complements Priya product series
- Complements Kirsi product series
- Complements Keaton product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-7/16 in