• Cart

DESCRIPTION

Newport Brass PVC Drain Body

N278P-01

Drain Opening:

SPECIFICATIONS

Drain Opening
2 in
End Connection 1
IPS
Material
Plastic
Material Type
PVC

Starting at
$40.08
EACH
  • QUANTITY

DOCUMENTS