DESCRIPTION

  • 3 1/2" spray face
  • Eight jets
  • Finish warranted as long as the original purchaser owns their home
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Traditional® 2 gpm 8-Jet 1-Fuction Showerhead

N211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-9/16 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
Number Of Jets
8
Showerhead Function
Single
Spray Type
Jet
WaterSense Labeled
No

Starting at
$224.62
EACH
  • QUANTITY

DOCUMENTS