Single Function Showerhead in Satin Nickel - PVD
Traditional® Single Function Showerhead in Satin Nickel - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Traditional styling
- Available in more than 20 decorative finishes
- 1.8 GPM (6.8 LPM) Max
- 1/2" NPT inlet pivot ball fitting
- 8.92" (22.7 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- Simulated rainfall shower pattern
- CEILING MOUNT ONLY
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 2-24/25 in
- Diameter:
- 8-15/16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 8-23/25 in
- IAPMO Listed -:
- Yes
- Length:
- 8-23/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 2-24/25 in