DESCRIPTION

  • For use in reverse osmosis applications
  • Use with Newport Brass item 106C

Newport Brass East Linear Air Gap for N106C Cold Water Dispenser

N6-027

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Newport Brass 106C Cold Water Dispenser
CARB OTC LEED Compliant
No
Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass

Starting at
$73.48
EACH
  • QUANTITY

DOCUMENTS