DESCRIPTION

  • Right-hand tank handle assembly
  • Shown in Polished Chrome
  • Ten-year warranty on finish to original purchaser

Newport Brass Right Handle Assembly

N2-182

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
Handle Type
Lever
Material
Brass
WaterSense Labeled
No

Starting at
$96.86
EACH
  • QUANTITY