DESCRIPTION

  • 3/4" inline remote balanced pressure valve
  • For two handle Roman tub faucets
  • Quick connect
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Roman Tub Rough-In Valve with Double Lever Handle

N1-502

Valve Size:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Quick Connect
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$273.88
EACH
  • QUANTITY