DESCRIPTION

  • 3/4" inline remote balanced pressure valve
  • For three handle Roman tub faucets
  • Quick connect
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Roman Tub Rough-In Valve with Triple Lever Handle, Quick Connect and Extension Ring

N1-507

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
End Connection 1
Quick Connect
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Three Handle
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$570.31
EACH
  • QUANTITY

DOCUMENTS