DESCRIPTION

Newport Brass Alveston Roman Tub Trim Kit

N3-896

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
Spout Height
4-7/8 in
Spout Reach
9-7/16 in
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY