DESCRIPTION

Newport Brass Roman Tub with Hand Shower Valve

N1-678

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/4 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$553.61
EACH
  • QUANTITY