Newport Brass
Roosevelt Brass Handle in Satin Vintage Copper - PVD
Part #N3-566/16S | Item #7379379 | Manufacturer Part #3-566/16S
How to get it:
Product Details
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Roosevelt
Color Finish: Satin Vintage Copper - PVD
Color Finish Category: Copper Tones
Faucet Part Type: Handle
Material: Brass