3/4 in. 2-Valve Rough with National Pipe Thread Outlet

You last purchased this on
 
Newport Brass

Rothbury™ 3/4 in. 2-Valve Rough with National Pipe Thread Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Rothbury™ 3/4 in. 2-Valve Rough with National Pipe Thread Outlet

  • Fast #
  • Part #N1-500
  • Item #500344
  • Manufacturer Part #1-500
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • 1/2" NPT female thread (inlet and outlet) valve body
  • No Finish
  • Quarter-turn washerless ceramic valve cartridges
  • Requires Newport Brass Wall Mount Tub Trim (many options available, sold-separately)
  • 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
  • Mounting tabs located on rough-in for secure installation option
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rothbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
IPS
Handle Type:
Lever
Installation Type:
Wall Mount
Material:
Metal
Number of Handles:
Single Handle
Sink Installation Type:
Wall Mount
Valve Body Material:
Metal
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No