DESCRIPTION

  • For two handle wall mount faucets
  • Solid brass construction, exposed pop-up drain without overflow

Newport Brass Double Lever Handle Wall Mount Rough-In Valve in Rough Brass

N1-532

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Mount
Wall Mount
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Type
Hot & Cold
Valve Size
1/2 in
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$215.43
EACH
  • QUANTITY

DOCUMENTS