DESCRIPTION

Newport Brass Chesterfield Round Thermostatic Trim Plate with Single Tee Handle

N3-1034TR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Chesterfield
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
3-15/16 in

Starting at
Call for Pricing
  • QUANTITY