Hot and Cold Water Dispenser in Gun Metal

You last purchased this on
 
Newport Brass

Seager Hot and Cold Water Dispenser in Gun Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Seager Hot and Cold Water Dispenser in Gun Metal

  • Fast #
  • Part #N3180-5603/14
  • Item #7791981
  • Manufacturer Part #3180-5603/14
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gun Metal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique Finishes
  • 6-1/4" (15.9 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • Contemporary lever handle design
  • Hot Water Tank Item #5-036 sold separately
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 4" (10.2 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Seager
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-33/100 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-1/4 in
Spout Reach:
4 in
Spout Swivel:
360°
Spout Type:
Swivel