Seamless Air Gap Kit in Uncoated Polished Brass - Living
Seamless Air Gap Kit in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Fitting Size 1:
- 1-3/4 in
- Fitting Sizes:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass