Seaport 1.2 gpm 3-Hole Widespread Bathroom Faucet with Double Lever Handle and Pop-Up Drain Assembly in Rustic Nickel

Part #N850/RN  |  Item #3735940  |  Manufacturer Part #850/RN

Call for Pricing

Color/Finish: Rustic Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Seaport 1.2 gpm 3-Hole Widespread Bathroom Faucet with Double Lever Handle and Pop-Up Drain Assembly in Rustic Nickel

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Seaport

Color Finish: Rustic Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-1/4 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes