Newport Brass Seaport 2.2 gpm Tub Filler with Double Lever Handle in Oil Rubbed Bronze N3-855/10B

Newport Brass

Seaport 2.2 gpm Tub Filler with Double Lever Handle in Oil Rubbed Bronze

Part #N3-855/10B  |  Manufacturer Part #3-855/10B

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Center Size: 8 in

Collection: Seaport

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Reach: 6-11/16 in

Spout Type: Tub

Trim Only: No

Tub Spout Reach: 6-11/16 in

WaterSense Labeled: No