Deep Toilet Paper Holder Antique Brass

You last purchased this on
 
Newport Brass

Seaport Deep Toilet Paper Holder Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Seaport Deep Toilet Paper Holder Antique Brass

  • Fast #
  • Part #N12-28/06
  • Item #1992614
  • Manufacturer Part #12-28/06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Available in 27 unique Finishes
  • Complements Seaport product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Seaport
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Material:
Brass