Seaport Wall Mount Tub Faucet in Polished Chrome

Part #N3-855/26  |  Item #557288  |  Manufacturer Part #3-855/26

$451.50 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • 6-11/16" (17.0 cm) spout length
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Seaport

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

WaterSense Labeled: No