Newport Brass

Seaport Wall Mount Tub Faucet in Polished Chrome

Part #N3-855  |  Manufacturer Part #3-855/26

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Seaport

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

WaterSense Labeled: No