Secant 3-3/8 in. Brass Handle in Satin Nickel

Part #N3-368/15S  |  Item #4070923  |  Manufacturer Part #3-368/15S

$184.10 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Secant

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Handle Type: Lever

Length: 3-3/8 in

Material: Brass

Number of Handles: Single Handle