Newport Brass Secant 7 in. Brass Handle in Weathered Brass N3-368/03W

Secant 7 in. Brass Handle in Weathered Brass

Part #N3-368/03W  |  Item #4073669  |  Manufacturer Part #3-368/03W

$212.80 EACH

Color/Finish: Weathered Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Secant

Color Finish: Weathered Brass

Color Finish Category: Brass Tones

Faucet Part Type: Handle

Length: 7 in

Material: Brass