Wall Mount Toilet Tissue Holder in Polished Chrome
Secant Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, open roller design
- Available in 27 unique Finishes
- Complements Secant product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-1/16 in
- Base Plate Width:
- 1-5/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Secant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 1-1/16 in
- Escutcheon Width:
- 1-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Origin:
- Global
- Overall Width:
- 8-1/8 in
- Pivoting:
- No
- Projection:
- 3-19/50 in
- Weight:
- 1.95 lb
- Weight Capacity:
- 10 lb
- Width:
- 3-1/2 in