Secant Brass Handle in Satin Bronze - PVD

Part #N3-368/10  |  Item #4072161  |  Manufacturer Part #3-368/10

$212.80 EACH
(Pricing is for Satin Bronze - PVD)

Color/Finish: Satin Bronze - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Brand Model Compatibility: 4-2044BP Shower Trim

CSA Certified: CSA B125.1

Collection: Secant

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Escutcheon Height: 5-1/2 in

Escutcheon Width: 7-3/4 in

Faucet Mount: Wall Mount

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: No

WaterSense Labeled: No