Single Lever Handle Floor Mount Filler in Polished Nickel - Natural Trim Only

You last purchased this on
 
Newport Brass

Secant Single Lever Handle Floor Mount Filler in Polished Nickel - Natural Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Single Lever Handle Floor Mount Filler in Polished Nickel - Natural Trim Only

  • Fast #
  • Part #N2040-4261/15
  • Item #4630787
  • Manufacturer Part #2040-4261/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass Construction
  • ADA Compliant (Handles Only)
  • Available in more than 20 decorative finishes
  • 8.66" (22.0 cm) tub spout reach (center-center)
  • 3/4" braided hot and cold supply lines (with 1/2" adapters)
  • 37.99" (96.5 cm) tub spout height at outlet
  • 9.25 gallons (35 liters) per minute spout maximum flow rate
  • Euro-motion ceramic disc 40 mm valve cartridge
  • Floor mounting bracket with integral base and escutcheon
  • Contemporary hand shower design of resin construction
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1 (Handle Only)
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Brand Model Compatibility:
1-339
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
11-6/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
9.25 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
43 in
IAPMO Listed -:
Yes
Length:
8-3/20 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Height:
37-99/100 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-33/50 in
WaterSense Labeled:
No
Width:
11-6/25 in