Rectangular Closed Towel Ring in Satin Nickel

You last purchased this on
 
Newport Brass

Secant Rectangular Closed Towel Ring in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Rectangular Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #N37-09/15S
  • Item #4234795
  • Manufacturer Part #37-09/15S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with rigid straight bar
  • Available in 27 unique Finishes
  • Complements Secant product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/50 in
Base Plate Width:
1-3/50 in
CARB OTC LEED Compliant:
No
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/16 in
Escutcheon Height:
1-3/50 in
Escutcheon Width:
1-3/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Mount Type:
Wall
Origin:
Global
Overall Width:
8 in
Pivoting:
No
Projection:
1-1/16 in
Ring Type:
Closed
Shape:
Rectangular
Weight:
3.5 lb
Weight Capacity:
15 lb
Width:
8 in