Rectangular Mini Towel Bar Ring in Satin Bronze - PVD
Secant Rectangular Mini Towel Bar Ring in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with rigid straight bar
- Available in 27 unique Finishes
- Complements Secant product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Secant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 4-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/16 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 4-1/2 in
- Ring Type:
- Mini Towel Bar
- Shape:
- Rectangular
- Width:
- 8 in