Robe Hook in Polished Nickel

You last purchased this on
 
Newport Brass

Secant Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Robe Hook in Polished Nickel

  • Fast #
  • Part #N37-13/15
  • Item #4233646
  • Manufacturer Part #37-13/15
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Includes Installation Hardware
  • Available in 27 unique Finishes
  • Complements Secant product series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall