Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Secant Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N2043/15
  • Item #5161669
  • Manufacturer Part #2043/15
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel - Natural

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA compliant contemporary lever handle
  • Available in 27 unique Finishes
  • 7.4" (18.8 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Forged brass body with top-mounted handle
  • For single hole configurations
  • 6.14" (15.6 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Depth:
7-11/20 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
11-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-2/5 in
Spout Reach:
6-7/50 in
Spout Type:
Fixed
WaterSense Labeled:
Yes