Two Handle Roman Tub Faucet in Satin Bronze - PVD (Trim Only)
Secant Two Handle Roman Tub Faucet in Satin Bronze - PVD (Trim Only)
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-665 as specified (Required Accessory)
- 6-7/8" (17.5 cm) spout height at outlet
- 8" (20.3 cm) spout reach (c-c)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Secant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 9-49/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-11/50 in
- IAPMO Listed:
- Yes
- Length:
- 9-49/100 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 6-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 8 in