Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Secant Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Secant Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #N3-2041/10B
  • Item #4070482
  • Manufacturer Part #3-2041/10B
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • 9-5/16" (23.7 cm) spout reach (wall-to-center)
  • Rough valve incorporates a brass valve body assembly
  • Intended for use with Newport Brass rough valve item 1-532T as specified (Required Accessory)
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Secant
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
9-1/4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes