DESCRIPTION

Newport Brass Shower Drain

N233-401

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2011
Adjustable
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-11
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
Length
4 in
Material
Brass
NSF Certified
No
UL Listed
No
Width
4 in

Starting at
$180.36
EACH
  • QUANTITY